NSI Tork IPLD 500-7 Nsi Ipld500-7 500 Mcm - 4 Awg Polar

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 500-7
  • Rexel Part Number:

    87722
  • UPC:

    662381925053

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 7, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 166.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 500-7

Rexel Part # 87722

UPC 662381925053

UNSPSC 39121409

Color Black

Conductors 7

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch