NSI Tork IPLD 500-8 Insulated Multi-Cable Connector Block, 2-Side, 8-Port, 4 AWG - 500 MCM

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 500-8
  • Rexel Part Number:

    87720
  • UPC:

    662381925060

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 8, Wire Range: 4 AWG - 500 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 177.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 500-8

Rexel Part # 87720

UPC 662381925060

UNSPSC 39121409

Color Black

Conductors 8

Gauge 4

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch