NSI Tork IPLD 600-3 Nsi Ipld600-3 600 Mcm - 6 Awg Polar

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 600-3
  • Rexel Part Number:

    450346
  • UPC:

    662381789501

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 137.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 600-3

Rexel Part # 450346

UPC 662381789501

UNSPSC 39121409

Color Black

Conductors 3

Gauge 6

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch