NSI Tork IPLD 750-6 Insulated Multi-Tap Connector, 2-Sided, 6-Port, 250 - 750 MCM

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    IPLD 750-6
  • Rexel Part Number:

    58839
  • UPC:

    662381926043

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 250 MCM - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

$ 240.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # IPLD 750-6

Rexel Part # 58839

UPC 662381926043

UNSPSC 39121409

Color Black

Conductors 6

Gauge 250

Type Connector Block

Place your Will Call order by clicking the cart button next to the appropriate Branch