Panduit PCSB2/0-4-6 Multi-Tap Connector, 4-Port, Insulated, Clear, 14 - 2/0 AWG, 2-Sided

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PCSB2/0-4-6
  • Rexel Part Number:

    50684
  • UPC:

    07498377450

Multi-Tap Connector, 4-Port, Insulated, Clear, 14 - 2/0 AWG, 2-Sided, For Aluminum or Copper Conductors

$ 4,248.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PCSB2/0-4-6

Rexel Part # 50684

UPC 07498377450

UNSPSC 39121427

Color Black

Conductors 4

Gauge 14

Type Connector Block

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch