Appleton VU100M Adapter Assy M1 Zinc Pl 100w

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    VU100M
  • Rexel Part Number:

    206466
  • UPC:

    781381441841

Appleton Vu100m Unilets V-51 Series Fixture Unit With Guard, Lamp Type: 60 - 150wtt A21 Medium Incandescent, Lamp Wattage: 60 - 150 Wtt, Voltage Rating: 150 V,number Of Lamps: 1, Material: Malleable Iron Mounting Hood With Aluminum Adapterand Steel Guard, Porcelain Socket With Brass Screw Shell, Fixture Wattage: 60 -150 Wtt, Housing Finish: Zinc Electroplate, Chromate And Epoxy Powder Coat Mounting Hood And Globe Adapter, Housing Material: Malleable Iron, Ambient Temperature Range: 75 Deg C Non-classified, 40 Deg C Classified, Temperature Range: 125 Deg C Supply Wire, Lens Material: Natural Finish Glass Globe, Reflector/refractor:white Porcelain Enamel Steel Reflector, Standard: Nec: Class I, Division 2, Groups A, B, C, D; Csa Certified: Class I, Division 2, Groups A, B, C, D, Class Ii,divisions 1 And 2, Groups E, F, G, Class Iii, Enclosure 3r; Ul 1598, Ul 844, Ule10444, C22.2 No. 250, C22.2 No. 137, Csa 025428, For Enclosed And Gasketed Lighting Fixtures For Use In Storage Areas, Tunnels, Subways, Chemical Plants And Other Areas Where Moisture, Dirt Or Corrosive Atmospheres Are A Problem; Suitablefor Use In Wet Locations; Use With Threaded Metal Conduit

$ 205.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # VU100M

Rexel Part # 206466

UPC 781381441841

UNSPSC 39111907

Type Wire Guard

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch