Ideal 44-107 Wire Marker Booklet

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    44-107
  • Rexel Part Number:

    288474
  • UPC:

    783250441075

Wire Marker Booklet, Size: 1/4 Inch x 1-1/2 Inch Marker, Material: Plastic-Impregnated Cloth, Legend: T1, T2, T3, Temperature Rating: -40 To 180 Degrees F, Markers Per Page: 150; Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Adhesion: 45 Ounce/Inch Width Ultimate, Includes: 450 Wire Markers and 450 Terminal Markers

$ 20.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 44-107

Rexel Part # 288474

UPC 783250441075

UNSPSC 39131506

Material Vinyl

Product Width 1 1/2 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch