3M SDR-5 Wire Marker Tape, 5

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SDR-5
  • Rexel Part Number:

    70251
  • UPC:

    054007093749

Wire Marker Tape, 5, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

$ 3.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SDR-5

Rexel Part # 70251

UPC 054007093749

UNSPSC 39131508

Color White

Length 8 ft

Material Polyester

Product Width 0.215 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch