3M SDR-BN Wire Marker Tape, Brown

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SDR-BN
  • Rexel Part Number:

    364031
  • UPC:

    054007094258

Wire Marker Tape, Brown, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

$ 3.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SDR-BN

Rexel Part # 364031

UPC 054007094258

UNSPSC 39131508

Color Brown

Length 96 in

Material Polyester

Product Width 0.215 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch