3M SDR-C Wire Marker Tape, C

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SDR-C
  • Rexel Part Number:

    70180
  • UPC:

    054007093909

Wire Marker Tape, C, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

$ 3.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SDR-C

Rexel Part # 70180

UPC 054007093909

UNSPSC 39131508

Color White

Length 8 ft

Material Polyester

Product Width 0.215 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch