3M SDR-+(PLUS) Wire Marker Tape, +

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SDR-+(PLUS)
  • Rexel Part Number:

    70117
  • UPC:

    054007094210

Wire Marker Tape, + (Plus), Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

$ 4.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SDR-+(PLUS)

Rexel Part # 70117

UPC 054007094210

UNSPSC 39131508

Color White

Length 8 ft

Product Width 0.215 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch