3M SDR-R Wire Marker Tape, R

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    SDR-R
  • Rexel Part Number:

    403983
  • UPC:

    054007094098

Wire Marker Tape, R, Dimensions: 0.215" x 96", Compatible With: STD Tape Dispenser

$ 4.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # SDR-R

Rexel Part # 403983

UPC 054007094098

UNSPSC 39131508

Color White

Length 8 ft

Product Width 0.215 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch