Panduit PCA13-1 Clip-On Wire Markers, Legend: 1

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PCA13-1
  • Rexel Part Number:

    71962
  • UPC:

    07498393788

Clip-On Wire Markers, Legend: 1, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package

$ 33.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PCA13-1

Rexel Part # 71962

UPC 07498393788

UNSPSC 39131501

Color White

Length 0.175 in

Material Acetal

Product Width 0.116 in

Type Clip-On

Place your Will Call order by clicking the cart button next to the appropriate Branch