Hubbell-Kellems 03316002 Wire Rope Grip, Triple Weave, Range: 3/4" - 7/8", Steel

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    03316002
  • Rexel Part Number:

    84560
  • UPC:

    78358531717

Regular Wire Rope Grips, Triple Weave, Cable Diameter Range: 0.750 Inch - 0.875 Inch, Approx. Breaking Strength: 12,500lbs, Approx. Strength of Grip: 6.75ft.

$ 317.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 03316002

Rexel Part # 84560

UPC 78358531717

UNSPSC 39121449

Length 6 3/4 in

Material Steel

Range 0.750 in - 0.875 in

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch