Maxis 58-27-80 MXI 58-27-80 S1018SOL 10-18AWG SOL

  • Mfr/Brand Name:

    Maxis
  • Mfr Number:

    58-27-80
  • Rexel Part Number:

    623854
  • UPC:

    032886908460

MXI 58-27-80 S1018SOL 10-18AWG SOL & 12-20AWG STR ERGONOMIC HANDLE WIRE STRIPPER/CUTTER

$ 31.78 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Maxis

Mfr Part # 58-27-80

Rexel Part # 623854

UPC 032886908460

UNSPSC 27110000

Maxis 58-27-80 MXI 58-27-80 S1018SOL 10-18AWG SOL is rated 4.6 out of 5 by 43.
Rated 5 out of 5 by from Great tool! Built in function and comfort. I just received the Southwire wire stripper tool (Southwire part # S1018SOL), and have used it to strip some solid copper conductors (#12 romex), and found the tool worked well for stripping and cutting the wire. The tool package states the tool will cut & strip #10-18 AWG solid wire, and #12-20 AWG stranded wire, but I have not used to tool for other wire sizes (stranded or solid) yet. But I am confident the tool would work well for the other sizes of stranded and solid wire. Additionally, the curved, plastic covered handles fit comfortably in my hand, and allowed for easy wire stripping and cutting. This is a quality tool! [This review was collected as part of a promotion.]
Date published: 2017-01-21
Rated 4 out of 5 by from Great, High Quality Tool I have to admit that I was skeptical about this pair of wire strippers having used many other brands in the past, but I am highly impressed. The stainless steel is a welcome change from others I have tried, which will help keep the rust away. The lock is also a welcome feature to keep the profile a little more compact. It cuts insulation well, although I have not yet had occasion to use the screw cutter. My only issue with it is how far apart the handles travel. Even with my large hands, after using it for extended periods, stripping many wires in one sitting, I have a feeling that my hands will be very tired. Overall, though, it seems to be a very solid tool. [This review was collected as part of a promotion.]
Date published: 2017-01-24
Rated 5 out of 5 by from A Solid Pair of Wire Strippers These strippers are one of the typical basic designs that you tend to see on the market with a few improvements. This pair of strippers is very well adjusted out of the package. While the action of the pliers is very smooth and free, there is no "slop" or wiggle between the to parts of metal. The handle pads also seem to be glued on well. This is my 2nd pair of this pair of strippers. I paid for the first pair myself and am very happy with them. My first pair is about a year old and is still holding up well. [This review was collected as part of a promotion.]
Date published: 2017-01-19
Rated 5 out of 5 by from Overall great tool I've had these for about a week and so far they have done me well. They have very nice grips to them and a very sturdy feel. I have had no problems with them and hopefully I never will. The only thing I have a slight negative towards is that they feel a bit tight to squeeze but that can be easily fixed so it isn't a big deal for me.
Date published: 2017-01-19
Rated 5 out of 5 by from Handy clean cutting wire striper. This wire stripper has very sharp and precise cutting jaws. I cuts the wire cleanly using a 'shearing' action then cuts the insulation without nicking the conductor, then (my favorite tool feature) using the end jaws pulls the insulation free from the conductor. It also has two threaded small machine screw cutter/trimmer. Wire and screw sizes appear to be laser etched and should remain permanently. Handel is 'ergonomically' shaped and comfortable. [This review was collected as part of a promotion.]
Date published: 2017-01-20
Rated 5 out of 5 by from comfortable to hold I have been using these strippers for the past week on a big lighting job so they have been getting a good work out, there very comfortable to hold and i can lock and unlock them very easily with my thumb. i like the large cutting area which allows me to cut up to three #12's thhn at the same time, strippers work well too. i did have to trim a few 8-32 screws and they cut very clean. i will add these are well made! [This review was collected as part of a promotion.]
Date published: 2017-01-26
Rated 5 out of 5 by from Works like it was designed to do! Is just like the one that I was using but it is just a little bit longer then my old set. At first I thought it was a little to large for my hand but after holding my old set the open the same amount, so with use it will feel like my old set! One problem I have with my old set is that one of the handles slides down. Have only used this tool a couple of days so we will see how the grips hold up over time. [This review was collected as part of a promotion.]
Date published: 2017-01-24
Rated 5 out of 5 by from Sold & Stranded wire stripper My first hand experience with these strippers is that the curved handle design fits perfectly in your palm of your hand and gives you full control when stripping and shearing thread bolts to length . The stainless steel cutter blade is much smoother cut over the steel material make up . Plus it will cut down on rust . Which slow downs the spring mechanism with each cut and shortens the tool life . [This review was collected as part of a promotion.]
Date published: 2017-01-20
  • y_2017, m_3, d_21, h_1
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_43
  • loc_en_US, sid_623854, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch