Hubbell - Wiegmann T121224CH Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 24", Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    T121224CH
  • Rexel Part Number:

    349565
  • UPC:

    78672532677

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x24.00, Material/Finish: Steel/Gray.

$ 499.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # T121224CH

Rexel Part # 349565

UPC 78672532677

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch