Hubbell - Wiegmann T4424CH Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 24", Gray

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x24.00, Material/Finish: Steel/Gray.

$ 229.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # T4424CH

Rexel Part # 273130

UPC 78672532645

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 2 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch