Hoffman F2212SC Wiring Trough, NEMA Type 12, Screw Cover, 2-1/2" x 2-1/2" x 12", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F2212SC
  • Rexel Part Number:

    7166
  • UPC:

    783510153502

Wire Trough, Screw Cover, 14 Gauge Steel, NEMA Type 12, Size: Width: 2-1/2 Inch, Depth: 2-1/2 Inch, Length: 12 Inch, Gray Polyester Powder Finish

$ 128.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F2212SC

Rexel Part # 7166

UPC 783510153502

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 12 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch