Hoffman F22T12HC Wiring Trough 2.50x2.50x12.00

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22T12HC
  • Rexel Part Number:

    10388
  • UPC:

    783510165000

Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x12.00, Material/finish: Steel/gray

$ 135.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22T12HC

Rexel Part # 10388

UPC 783510165000

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 12 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch