Hoffman F22T18HC Wiring Trough, NEMA Type 12, Hinged Cover, 2" x 2" x 18", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22T18HC
  • Rexel Part Number:

    77950
  • UPC:

    783510165109

Wireway Tee, NEMA Type 1, Size: 6 x 6 Inch, Steel, Painted Powder Gray Finish

$ 146.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22T18HC

Rexel Part # 77950

UPC 783510165109

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 18 in

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch