Hoffman F22W120 Wireway, Feed-Through, Type 12, Hinged, 2-1/2" x 2-1/2" x 10', Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22W120
  • Rexel Part Number:

    10949
  • UPC:

    783510140601

Wireway Tee, NEMA Type 1, Size: 8 x 8 Inch, Steel, Painted Powder Gray Finish

$ 407.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22W120

Rexel Part # 10949

UPC 783510140601

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Length 10 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch