Hoffman F22W24 Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 24", Steel, Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F22W24
  • Rexel Part Number:

    11082
  • UPC:

    783510140205

Feed-Through NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 2-1/2 Inch Width, 2-1/2 Inch Depth, 2 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

$ 145.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F22W24

Rexel Part # 11082

UPC 783510140205

UNSPSC 39131710

Color Gray

Gauge 14

IP/NEMA Rating 12

Knockouts No

Length 2 ft

Material Steel

Product Height 2 1/2 in

Product Width 2 1/2 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch