Hoffman F44T18HC Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 18", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T18HC
  • Rexel Part Number:

    10265
  • UPC:

    783510165901

Wireway Sweeping Tee Fitting, Size/dims: 10.00x10.00, Material/Finish: Steel/Gray. For use with Lay-in Type 12 Wireway .

$ 151.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T18HC

Rexel Part # 10265

UPC 783510165901

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 18 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch