Hoffman F44T30HC Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 30", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T30HC
  • Rexel Part Number:

    10180
  • UPC:

    783510166106

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x30.00, Material/Finish: Steel/Gray

$ 219.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T30HC

Rexel Part # 10180

UPC 783510166106

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 30 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch