Hoffman F44T36HC Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 36", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F44T36HC
  • Rexel Part Number:

    10156
  • UPC:

    783510166205

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x36.00, Material/Finish: Steel/Gray.

$ 238.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F44T36HC

Rexel Part # 10156

UPC 783510166205

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch