Hoffman F66T12HC Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 12", Gray

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    F66T12HC
  • Rexel Part Number:

    9684
  • UPC:

    783510166601

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x12.00, Material/Finish: Steel/Gray.

$ 186.95 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # F66T12HC

Rexel Part # 9684

UPC 783510166601

UNSPSC 39131714

Color Gray

IP/NEMA Rating 12

Length 1 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch