Cooper B-Line 101072 GRT NK Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 72", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    101072 GRT NK
  • Rexel Part Number:

    636473
  • UPC:

    78205114447

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 6 Foot Length, NO KNOCKOUTS

$ 720.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 101072 GRT NK

Rexel Part # 636473

UPC 78205114447

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch