Cooper B-Line 121224GRTGVNK Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 24", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121224GRTGVNK
  • Rexel Part Number:

    331632
  • UPC:

    78205100988

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 12 Inch Width, 12 Inch Depth, 2 Foot Length, NO KNOCKOUTS

$ 445.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121224GRTGVNK

Rexel Part # 331632

UPC 78205100988

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 2 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch