Cooper B-Line 121236 GRT NK Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    121236 GRT NK
  • Rexel Part Number:

    331758
  • UPC:

    782051144758

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, No Knockouts

$ 497.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 121236 GRT NK

Rexel Part # 331758

UPC 782051144758

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch