Cooper B-Line 4412 GRT NK Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 12", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4412 GRT NK
  • Rexel Part Number:

    204731
  • UPC:

    782051440188

Wireway Tee Fitting, Top Opening, Size/Dims: 12.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

$ 68.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4412 GRT NK

Rexel Part # 204731

UPC 782051440188

UNSPSC 39131714

Color Gray

Gauge 16

IP/NEMA Rating 3R

Length 1 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch