Cooper B-Line 4436 GRT NK Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    4436 GRT NK
  • Rexel Part Number:

    204083
  • UPC:

    782051140781

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, No Knockouts

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 4436 GRT NK

Rexel Part # 204083

UPC 782051140781

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch