Cooper B-Line 6636 GRT NK Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6636 GRT NK
  • Rexel Part Number:

    204825
  • UPC:

    782051661385

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, No Knockouts

$ 170.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6636 GRT NK

Rexel Part # 204825

UPC 782051661385

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch