Cooper B-Line 6672GRTNK Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 72", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    6672GRTNK
  • Rexel Part Number:

    523744
  • UPC:

    78205114219

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, NO KNOCKOUTS

$ 497.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 6672GRTNK

Rexel Part # 523744

UPC 78205114219

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch