Cooper B-Line 8860GRTGVNK Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 60", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    8860GRTGVNK
  • Rexel Part Number:

    402116
  • UPC:

    78205100801

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Galvanized, Unpainted, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS

$ 447.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 8860GRTGVNK

Rexel Part # 402116

UPC 78205100801

UNSPSC 39131714

Color Metallic

IP/NEMA Rating 3R

Knockouts No

Length 5 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch