Cooper B-Line 8872 GRT NK Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    8872 GRT NK
  • Rexel Part Number:

    403326
  • UPC:

    782051887204

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, No Knockouts

$ 491.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 8872 GRT NK

Rexel Part # 403326

UPC 782051887204

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch