E-Box 6-12RT Wiring Trough, Type 3R, Slide-On Cover, Galvanized, 12" x 12" x 6'

  • Mfr/Brand Name:

    E-Box
  • Mfr Number:

    6-12RT
  • Rexel Part Number:

    329099
  • UPC:

Rainproof Wiring Trough, Galvanized Steel, Type 3R, Size: 12 Inch Width, 12 Inch Depth, 6 Foot Length, Slide-On Removable Cover

$ 267.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand E-Box

Mfr Part # 6-12RT

Rexel Part # 329099

UPC

UNSPSC 39121300

Color Metallic

IP/NEMA Rating 3R

Knockouts Yes

Length 3 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch