Hubbell - Wiegmann RSCG040412 Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 12", Gray, Knockouts

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSCG040412
  • Rexel Part Number:

    367254
  • UPC:

    78672540805

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 4 Inch Width, 4 Inch Depth, 1 Foot Length, KNOCKOUTS

$ 85.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSCG040412

Rexel Part # 367254

UPC 78672540805

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Knockouts Yes

Length 1 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch