Hubbell - Wiegmann RSCG040424NK Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 24", Gray, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSCG040424NK
  • Rexel Part Number:

    454451
  • UPC:

    78672586329

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 4 Inch Width, 4 Inch Depth, 2 Foot Length, NO KNOCKOUTS

$ 125.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSCG040424NK

Rexel Part # 454451

UPC 78672586329

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 2 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch