Hubbell - Wiegmann RSCG040448NK Wireway, Type 3R, Screw Cover, 4" x 4" x 48", Steel, Gray, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSCG040448NK
  • Rexel Part Number:

    454453
  • UPC:

    78672586333

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 4 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

$ 192.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSCG040448NK

Rexel Part # 454453

UPC 78672586333

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Length 4 ft

Product Height 4 in

Product Width 4 in

Type Wireway

Place your Will Call order by clicking the cart button next to the appropriate Branch