Hubbell - Wiegmann RSCG060672 Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 72", Gray, Knockouts

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    RSCG060672
  • Rexel Part Number:

    406340
  • UPC:

    78672540875

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, KNOCKOUTS

$ 394.34 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # RSCG060672

Rexel Part # 406340

UPC 78672540875

UNSPSC 39121324

Color Gray

IP/NEMA Rating 3R

Knockouts Yes

Length 6 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch