Milbank 121248-GSC3R-NK Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 48", Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    121248-GSC3R-NK
  • Rexel Part Number:

    547560
  • UPC:

    78457210128

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 4 Foot Length, NO KNOCKOUTS

$ 724.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 121248-GSC3R-NK

Rexel Part # 547560

UPC 78457210128

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch