Milbank 6636-GSC3R-NK Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    6636-GSC3R-NK
  • Rexel Part Number:

    364731
  • UPC:

    78457210797

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length, NO KNOCKOUTS

$ 177.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 6636-GSC3R-NK

Rexel Part # 364731

UPC 78457210797

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 6 in

Product Width 6 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch