Milbank 8824-GSC3R-NK Trough, Type 3R, Screw Cover, 8" x 8" x 24" Long, Steel, Gray, NO Kos

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    8824-GSC3R-NK
  • Rexel Part Number:

    364732
  • UPC:

    78457210928

Trough, Type 3R, Screw Cover (Slip On), 8 In x 8 In x 24 In Long, Steel, Gray, NO Knockouts

$ 182.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 8824-GSC3R-NK

Rexel Part # 364732

UPC 78457210928

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Length 2 ft

Material Steel

Product Depth 8 in

Product Width 8 in

Type Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch