Milbank 8872-GSC3R-NK Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    8872-GSC3R-NK
  • Rexel Part Number:

    364734
  • UPC:

    78457210970

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, NO KNOCKOUTS

$ 477.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 8872-GSC3R-NK

Rexel Part # 364734

UPC 78457210970

UNSPSC 39131710

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 6 ft

Material Steel

Product Height 8 in

Product Width 8 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch