Hoffman A101048RT Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 48", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A101048RT
  • Rexel Part Number:

    310379
  • UPC:

    783510501891

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 4 Foot Length, No Knockouts

$ 359.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A101048RT

Rexel Part # 310379

UPC 783510501891

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 4 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch