Hoffman A101096RT Wiring Trough, Type 3R, Screw Cover, 10" x 10" x 96", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A101096RT
  • Rexel Part Number:

    177410
  • UPC:

    783510133429

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inch Width, 10 Inch Depth, 8 Foot Length, No Knockouts

$ 598.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A101096RT

Rexel Part # 177410

UPC 783510133429

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 8 ft

Material Steel

Product Height 10 in

Product Width 10 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch