Hoffman A121248RT Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 48", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A121248RT
  • Rexel Part Number:

    137920
  • UPC:

    783510501990

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 4 Foot Length, No Knockouts

$ 368.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A121248RT

Rexel Part # 137920

UPC 783510501990

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 4 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch