Hoffman A121260RT Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 60", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A121260RT
  • Rexel Part Number:

    88780
  • UPC:

    783510430696

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 12 Inch Width, 12 Inch Depth, 5 Foot Length, No Knockouts

$ 598.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A121260RT

Rexel Part # 88780

UPC 783510430696

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 5 ft

Material Steel

Product Height 12 in

Product Width 12 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch