Hoffman A4418RT Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 18", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A4418RT
  • Rexel Part Number:

    210561
  • UPC:

    783510166588

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 1-1/2 Foot Length, No Knockouts

$ 82.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A4418RT

Rexel Part # 210561

UPC 783510166588

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 18 in

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch