Hoffman A4436RT Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A4436RT
  • Rexel Part Number:

    16368
  • UPC:

    783510382209

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, No Knockouts

$ 73.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A4436RT

Rexel Part # 16368

UPC 783510382209

UNSPSC 39131714

Color Gray

IP/NEMA Rating 3R

Knockouts No

Length 3 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Wire Trough

Place your Will Call order by clicking the cart button next to the appropriate Branch